HB482 140-CC 5.15 1-1/4IN SHFT

COMPARE

HB482 140-CC 5.15 1-1/4IN SHFT

Description
H4C14S00515 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER

DODGE

Part # H4C14S00515

BDI # 298695

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 5HP
Nominal Max Output RPM: 350
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Base Mounted
Overall Length - Inch: 13.09
Overall Width - Inch: 8.66

Price Inventory : Available to order
Loading Price
QTY