50BTB14
Description
50BTB14 ROLLER CHAIN SPROCKET ; 5/8" P 14T BORE FOR 1008 BUSHING
Part # 50BTB14
BDI # 621892
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32118
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Bushed
120SF14
Description
120SF14 ROLLER CHAIN SPROCKET ; 1-1/2" P 14T BORE FOR SF BUSHING
Part # 120SF14
BDI # 615203
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
6.741
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.472
Other Features:
QD Bushing
Global Part Number GPN:
31243
Pitch Diameter - Millimeter:
171.22
Mounting Method:
Bushed
40BTB14
Description
40BTB14 ROLLER CHAIN SPROCKET ; 1/2" 14T BORE FOR 1008 BUSHING
Part # 40BTB14
BDI # 620110
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.247
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.49
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32042
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Bushed
80BTB14
Description
80BTB14 ROLLER CHAIN SPROCKET ; 1" P 14T BORE FOR 1615 BUSHING
Part # 80BTB14
BDI # 625139
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32223
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Bushed
50BTB14H
Description
50BTB14H ROLLER CHAIN SPROCKET ; 5/8" P 14T HT BORE FOR 1008 BUSHING
Part # 50BTB14H
BDI # 621893
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32119
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Bushed