SF721-60-B5-G
Description
SF721-60-B5-G WORM SPEED REDUCER ; NON-RETURNABLE 5/8" I/P 1-1/8" O/P
Part # 14354
BDI # 163070
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
345250
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.06
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
346297
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.09