HF718-10-B5-H-P16
Description
HF718-10-B5-H-P16 WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE 56C
Part # HF718-10-B5-H-P16
BDI # 175834
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343990
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.44
262Q140H20 115
Description
262Q140H20 115 WORM GEAR REDUCER ; NON-RETURNABLE STYLE UH-QH 100-325
Part # 262Q140H20 115
BDI # 351172
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
365105
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.38
SSHF726-20K-B5-HS1-P20
Description
SSHF726-20K-B5-HS1-P20 WRM SPD RED ; NON RETURNABLE STAINLESS
Part # SSHF726-20K-B5-HS1-P20
BDI # 184586
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Nominal Center Distance - Inch:
2.63
Other Features:
Single Reduction | Washdown Duty | 2 Piece Mounting Base | Heavy Duty Tapered Roller Bearing | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.54
SF721-60-B5-G
Description
SF721-60-B5-G WORM SPEED REDUCER ; NON RETURNABLE 5/8" I/P 1-1/8" O/P
Part # SF721-60-B5-G
BDI # 163070
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
345250
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.06
206Q140H15 107
Description
206Q140H15 107 WORM GEAR REDUCER ; NON-RETURNABLE STYLE UH-QH 100-325
Part # 206Q140H15 107
BDI # 351126
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
363734
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.75