F231D-10-B7

COMPARE

F231D-10-B7

Description
F231D-10-B7 SHAFT MOUNT SPEED REDUCER ; NON-RETURNABLE

BOSTON GEAR

Part # 39240

BDI # 168655

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 175
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 78.994
Nominal Center Distance - Inch: 3.11
Other Features: Double Reduction | Other Mount Torque Arm Mounted
Mounting Method: Flange Mounted
Overall Length - Inch: 7.19

Price Inventory : Available to order
Loading Price
QTY