175 1/1 A B SP 1.000

COMPARE

175 1/1 A B SP 1.000

Description
175 1/1 A B SP 1.000 BEVEL GEAR DRIVE ; NON-RETURNABLE

HUB CITY

Part # 0220-74767

BDI # 477277

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 15HP
Nominal Max Output RPM: 1750
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Inch
Other Features: Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method: Direct Mounted
Overall Length - Inch: 9.719
Overall Width - Inch: 6.313

Price Inventory : Available to order
Loading Price
QTY