HF718-10-B5-H-P16
Description
HF718-10-B5-H-P16 WORM SPEED REDUCER ; NON-RETURNABLE RIGHT ANGLE 56C
Part # 63014
BDI # 175834
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343990
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.44
175Q56H10 100
Description
175Q56H10 100 WORM GEAR REDUCER ; NON-RETURNABLE STYLE UH-QH 100-325
Part # XD1183
BDI # 351108
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
363217
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.13
17QZ10H56WP
Description
17QZ10H56WP TIGEAR-2 E-Z KLEEN REDUCER ; WHITE
Part # 17QZ10H56WP
BDI # 264131
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
346334
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.09
206Q140H10 107
Description
206Q140H10 107 WORM GEAR REDUCER ; NON-RETURNABLE STYLE UH-QH 100-325
Part # XE1173
BDI # 351125
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
363733
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.75
175Q140H10 100
Description
175Q140H10 100 WORM GEAR REDUCER ; NON-RETURNABLE STYLE UH-QH 100-325
Part # XD1193
BDI # 351105
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
363205
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.13