263 15/1 L WR 1.000

Description
263 15/1 L WR 1.000 WORM GEAR REDUCER ; NON-RETURNABLE CAST IRON SGL REDUCTN

HUB CITY

Part # 0230-07050

BDI # 21573166

Features

Component: Right Angle
Mounting Frame: Not Applicable
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 116.7
Flange Outside Diameter - Millimeter: 116.7

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 66.802
Other Features: Single Reduction | Alloy Shafting | Viton Seal | With Steel Bracket
Assembly Components: 66.802
Mounting Method: Shaft Mounted

Price Inventory : Available to order
Loading Price
QTY