300Q56LR30
Description
300Q56LR30 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Part # XH1147
BDI # 350904
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
365290
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.17
F715-30-B5-H
Description
F715-30-B5-H WORM SPEED REDUCER ; NON RETURNABLE SOLID SHAFT SINGLEUCTION
Part # 51913
BDI # 171426
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
38.1
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343521
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.065
325Q56LR30
Description
325Q56LR30 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Part # XI1147
BDI # 350962
Features
Mounting Frame:
56C
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
365418
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.06