SBKCFWC726-400P-B5-JS

COMPARE

SBKCFWC726-400P-B5-JS

Description
SBKCFWC726-400P-B5-JS WORM SPEED REDUCER ; POR NON RETURNABLE WASHDOWN

BOSTON GEAR

Part # H02109

BDI # 21527476

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.25HP
Nominal Max Output RPM: 4.4
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 66.802
Nominal Center Distance - Inch: 2.63
Other Features: Double Reduction | Klubersynth UH1-6-640 Lubricant | Stainless BostKleen paint
Mounting Method: Direct Mounted
Overall Length - Inch: 12.66

Price Inventory : Available to order
Loading Price
QTY