50BTB36
Description
50BTB36 ROLLER CHAIN SPROCKET ; 5/8" P 36T BORE FOR 2012 BUSHING
Part # 50BTB36
BDI # 621926
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
7.171
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.519
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32152
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Bushed
50BS36 1 1/2
Description
50BS36 1 1/2 ROLLER CHAIN SPROCKET ; 5/8" P 36T 1-1/2" BORE
Part # 50BS36 1 1/2
BDI # 621594
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
7.171
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.519
Other Features:
With 2 Set Screw
Global Part Number GPN:
34810
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Finished Bore
35A36
Description
35A36 ROLLER CHAIN SPROCKET ; 3/8" P 36T 5/8" MIN PLAIN A PLATE
Part # 35A36
BDI # 618599
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.511
Global Part Number GPN:
31616
Pitch Diameter - Millimeter:
109.29
Mounting Method:
Rough Bore
40B36FH X 3/4
Description
H40B36F X 3/4 ROLLER CHAIN SPROCKET ; 1/2" P 36T 3/4" BORE W/HARDENED TEETH
Part # 40BS36 3/4
BDI # 24344471
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.737
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.015
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Finished Bore
40BS36 3/4
Description
40BS36 3/4 ROLLER CHAIN SPROCKET ; 1/2" P 36T 3/4" BORE
Part # 40BS36 3/4
BDI # 619868
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
5.737
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.015
Other Features:
With 2 Set Screw
Global Part Number GPN:
32637
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Finished Bore