40BS40 1 1/4
Description
40BS40 1 1/4 ROLLER CHAIN SPROCKET ; 1/2" P 40T 1-1/4" BORE
Part # 40BS40 1 1/4
BDI # 619900
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
6.373
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.653
Other Features:
With 2 Set Screw
Global Part Number GPN:
33955
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Finished Bore
60Q40
Description
60Q40 ROLLER CHAIN SPROCKET ; 60 CHAIN 40 TEETH B-HUB ONE SIDE
Part # 1171396
BDI # 323904
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
9.56
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.98
Other Features:
Split Taper Bushing
Global Part Number GPN:
9839
Pitch Diameter - Millimeter:
242.824
Mounting Method:
Bushed
60BS40 1 15/16
Description
60BS40 1 15/16 ROLLER CHAIN SPROCKET ; 1-15/16" BORE 60 CHAIN 40 TEETH 1 ROW
Part # 60BS40 1 15/16
BDI # 623098
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
9.56
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.98
Other Features:
With 2 Set Screw
Global Part Number GPN:
35358
Pitch Diameter - Millimeter:
242.824
Mounting Method:
Finished Bore
100B40
Description
100B40 ROLLER CHAIN SPROCKET ; ROUGH BORE 100 CHAIN 40T 1 ROW
Part # 100B40
BDI # 614306
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
15.933
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.633
Global Part Number GPN:
35956
Pitch Diameter - Millimeter:
404.698
Mounting Method:
Rough Bore
8MX-40S-21
Description
8MX-40S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21
Part # 77182040
BDI # 1117425
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
112.014
Inch - Metric:
Metric
Outside Diameter - Inch:
3.947
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Bushed