W44-8M-22-SDS

COMPARE

W44-8M-22-SDS

Description
W44-8M-22-SDS SYNCHRONOUS PULLEY

TB WOODS

Part # W448M22

BDI # 985397

Features

Pitch Diameter - Inch: 4.411
Flange Outside Diameter - Millimeter: 120.904
Inch - Metric: Metric
Outside Diameter - Inch: 4.357
Face Width - Millimeter: 24.638

Face Width - Inch: 0.97
Belt Pitch: 8 MM
Other Features: QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter: 112.039
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P44-14M-115-E

COMPARE

P44-14M-115-E

Description
P44-14M-115-E SYNCHRONOUS PULLEY

TB WOODS

Part # P4414M115

BDI # 989055

Features

Pitch Diameter - Inch: 7.72
Flange Outside Diameter - Millimeter: 211.836
Inch - Metric: Metric
Outside Diameter - Inch: 7.61
Face Width - Millimeter: 125.425

Face Width - Inch: 4.938
Belt Pitch: 14 MM
Other Features: QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 196.088
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PA3-044DF090

COMPARE

PA3-044DF090

Description
PA3-044DF090 TIMING BELT PULLEY ; 1.624" OD 3MM PITCH 44GROOVE ALUM

BOSTON GEAR

Part # 54514

BDI # 173524

Features

Pitch Diameter - Inch: 1.654
Flange Outside Diameter - Millimeter: 45.085
Inch - Metric: Metric
Outside Diameter - Inch: 1.624
Face Width - Millimeter: 13.386

Face Width - Inch: 0.527
Belt Pitch: 3 MM
Other Features: PA Series | Double Flange | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter: 42.012
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
50A44

COMPARE

50A44

Description
50A44 ROLLER CHAIN SPROCKET ; 5/8" P 44T 21/32" MIN PLAIN BORE A PLATE

MARTIN SPROCKET & GR

Part # 50A44

BDI # 621187

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 8.761
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.114
Global Part Number GPN: 31746
Pitch Diameter - Millimeter: 222.53
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P448M30-SDS

COMPARE

P448M30-SDS

Description
P44-8M-30-SDS SPROCKET ; HTS QD 30 SDS

MARTIN SPROCKET & GR

Part # P448M30-SDS

BDI # 610353

Features

Pitch Diameter - Inch: 4.411
Flange Outside Diameter - Millimeter: 120.65
Inch - Metric: Metric
Outside Diameter - Inch: 4.357
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Belt Pitch: 8 MM
Other Features: HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN: 577711
Pitch Diameter - Millimeter: 112.05

Price Inventory : Available to order
Loading Price
QTY