Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 3.44
Coupling Type:
Elastomeric Coupling
Torque:
12500In-Lbs
6 5V 1320 TB
Description
6 5V 1320 TB V-BELT SHEAVE ; 6 GROOVE 13.2" OD BUSHED 5V BELT
Part # 6 5V 1320 TB
BDI # 622421
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.2
Outside Diameter - Millimeter:
335.28
Other Features:
Taper Lock Bushing | Web Style
Global Part Number GPN:
580645
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
3535
Number of Grooves:
6
140E21H
Description
140E21H ROLLER CHAIN SPROCKET ; BUSHED 140 CHAIN 21T B-HUB ONE SIDE
Part # 140E21H
BDI # 615624
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
11.743
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.661
Other Features:
QD Bushing
Global Part Number GPN:
31263
Pitch Diameter - Millimeter:
298.28
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
13.158
Inch - Metric:
Metric
Outside Diameter - Inch:
13.048
Face Width - Millimeter:
72
Face Width - Inch:
2.835
Belt Pitch:
14 MM
Other Features:
QD Bushing | Self Tracking Style | Orange Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
334.213
Mounting Method:
Bushed
Belt Width - Millimeter:
70