6213-2RS1
Description
6213-2RS1 DEEP GROOVE BALL BRG ; 65MM BORE 120MM OD 23MM WD
Part # 6213-2RS1
BDI # 1415487
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3066
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6212ZZC3
Description
6212ZZC3 DEEP GROOVE BALL BRG ; 60MM BOREX110MM ODX22MM W 1-ROW
Part # 6212ZZC3
BDI # 1412930
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
22
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5755
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
G1203KRRB
Description
G1203KRRB + COL INSERT BEARING ; 2-3/16" BORE IR WID 3.937" OD
Part # G1203KRRB + COL
BDI # 1356187
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
24
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
71.45
Outer Race Profile:
Spherical
Global Part Number GPN:
561543
Mounting Method:
Eccentric Collar
6310
Description
6310 DEEP GROOVE BALL BRG ; 50MM BORE 110MM OD 27MM WD SR OPEN
Part # 6310
BDI # 1420690
Features
Enclosure:
Open
Outer Race Width - Millimeter:
27
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2304
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257888
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)