Features
Pilot Diameter - Millimeter:
111.125
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.875
Length Thru Bore - Millimeter:
44.45
Nominal Bolt Circle Diameter Round - Inch:
3.375
Other Features:
Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch:
1
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
85.725
5214CFF
Description
MRC.5214CFF ANG CONTACT BALL BRG ; NON-RETURNABLE 70MMB 125MMOD 39.7MM WD
Part # MRC.5214CFF
BDI # 662880
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256247
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
6214 2RSJEM
Description
6214 2RSJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 70MMB 125MMOD 24MMWD
Part # 6214 2RSJEM
BDI # 21988019
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2364
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
22214EJW33
Description
22214EJW33 SPHERICAL RLR BRG ; 70MM ID 125MM OD 31MM WD
Part # 22214EJW33
BDI # 1424208
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22214 E
Description
22214 E SPHR ROLLER BRG ; 70MM BORE 125MM OD 31MM WID SHAFT MOUNT
Part # 22214 E
BDI # 1418888
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing