5216MFFG
Description
MRC.5216MFFG ANG CONTACT BALL BRG ; NON-RETURNABLE 80MMB 140MMOD 44.4MM WD
Part # MRC.5216MFFG
BDI # 662910
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256282
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
3206 ANR
Description
3206 ANR ANG CONTACT BALL BRG ; NON-RETURNABLE 30MMB 62MMOD 23.8MM WD DR
Part # 3206 ANR
BDI # 1250304
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
With Snap Ring
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5207CZZG
Description
MRC.5207CZZG ANG CONTACT BALL BRG ; NON-RETURNABLE 35MM BORE 72MM OD 27MM WD
Part # MRC.5207CZZG
BDI # 662825
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256140
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5212CZZG
Description
MRC.5212CZZG ANG CONTACT BALL BRG ; NON-RETURNABLE 60MMB 110MMOD 36.5MM WD
Part # MRC.5212CZZG
BDI # 662856
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256221
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5207CFFG
Description
MRC.5207CFFG ANG CONTACT BALL BRG ; NON-RETURNABLE 35MM BORE 72MM OD 27MM WD
Part # MRC.5207CFFG
BDI # 662821
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256136
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)