Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
1
Chain Size:
80
Component:
Chain
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
304 Stainless Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
Number of Strands:
1
RS16B-1-CL
Description
RS16BCL CHAIN LINK ; 16B CHAIN 1MM CHAIN PITCH SPRING CLIP
Part # RS16BCL
BDI # 1405832
Features
Roller Width - Inch:
0.67
Chain Pitch - Inch:
1
Chain Size:
16B
Component:
Connecting Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
RS80-2-OL
Description
80-2 O/L CHAIN OFFSET LINK ; 80-2 CHAIN 1" CHAIN PITCH COTTERED
Part # 80-2OL
BDI # 903846
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
1
Chain Size:
80-2
Component:
Offset Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
602664
RS80H-1-CL (CP)
Description
80H C/L CP CHAIN CONNECTING LINK ; 80 CHAIN 1" CHAIN PITCH COTTERED
Part # 80HCL
BDI # 903386
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
1
Chain Size:
80
Component:
Connecting Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
602589
Chain Series:
Heavy
Internal Special Features:
No
Features
Roller Width - Inch:
0.67
Chain Pitch - Inch:
1
Chain Size:
16B-2
Component:
Chain
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2