CF 10-1 WBUUR

COMPARE

CF 10-1 WBUUR

Description
CF 10-1 WBUUR CAM FOLLOWER BEARING ; 10MM ID X 26MM OD X 12MM WD

IKO

Part # CF 10-1 WBUUR

BDI # 18202663

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1.25
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 26
Roller Diameter - Inch: 1.024
Other Features: Caged | Thrust Disk Type | Carbon Steel

Price Inventory : Available to order
Loading Price
QTY