633-2
Description
633-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # 633-20024
BDI # 1348294
Features
Component:
Cup
Width - Millimeter:
31.75
Inch - Metric:
Inch
Outside Diameter - Inch:
5.125
Outside Diameter - Millimeter:
130.175
Global Part Number GPN:
649257
Precision Class:
Standard
Width - Inch:
1.25
Basic Number:
633
594A-2
Description
594A-20024 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 3-3/4" BORE 1.43" WID
Part # 594A-20024
BDI # 1347458
Features
Component:
Cone
Width - Millimeter:
36.322
Inch - Metric:
Inch
Bore - Millimeter:
95.25
Bore - Inch:
3.75
Global Part Number GPN:
645926
Precision Class:
Standard
Width - Inch:
1.43
Basic Number:
594A
MR 28
Description
MR 28 NEEDLE ROLLER BEARING ; 1-3/4" BORE 2-5/16" OD 1-1/4" WID
Part # 5452800000
BDI # 347313
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
2.313
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
23062
Self Aligning:
No
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.313
Retainer:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Full Complement | Heavy Duty
Global Part Number GPN:
591834
Self Aligning:
No
22216 EK/C3
Description
22216 EK/C3 SPHR ROLLER BRG ; 80MM BORE 140MM OD 33MM WID
Part # 22216 EK/C3
BDI # 1418898
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing