5216MFFG
Description
MRC.5216MFFG ANG CONTACT BALL BRG ; NON-RETURNABLE 80MMB 140MMOD 44.4MM WD
Part # MRC.5216MFFG
BDI # 662910
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256282
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5207CFFG
Description
MRC.5207CFFG ANG CONTACT BALL BRG ; NON-RETURNABLE 35MM BORE 72MM OD 27MM WD
Part # MRC.5207CFFG
BDI # 662821
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256136
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5215CFFG
Description
MRC.5215CFFG ANG CONTACT BALL BRG ; NON-RETURNABLE 75MMB 130MMOD 41.3MM WD
Part # MRC.5215CFFG
BDI # 662894
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256262
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)