ZDM2333T

COMPARE

ZDM2333T

Description
ZDM2333T VECTOR DUTY MOTOR ; 15HP 1765RPM 3PH 60HZ 256TC 0944M TEBC F

BALDOR-RELIANCE

Part # ZDM2333T

BDI # 132133

Features

Enclosure: TEBC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Vector Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY