CECP83587T-4
Description
CECP83587T-4 SEVERE DUTY MOTOR ; 2HP 1755RPM 3PH 60HZ 145TC 0526M TEFC F1
Part # CECP83587T-4
BDI # 125704
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
IDCSWDM3558T
Description
IDCSWDM3558T WASHDOWN DUTY MOTOR ; 2HP 1760RPM 3PH 60HZ 145TC 3528M TEFC F1
Part # IDCSWDM3558T
BDI # 128814
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted
IDWNM3609T
Description
IDWNM3609T INVERTER DUTY MOTOR ; 2HP 1760RPM 3PH 60HZ 182TC 3628M TENV F1
Part # IDWNM3609T
BDI # 128962
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted
CEM3587T
Description
CEM3587T GENERAL PURPOSE AC MOTOR ; 2HP 1760RPM 3PH 60HZ 145TC 0526M TEFC F1
Part # CEM3587T
BDI # 125788
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CEM3558T
Description
CEM3558T GENERAL PURPOSE AC MOTOR ; 2HP 1760RPM 3PH 60HZ 145TC 3528M TEFC F1
Part # CEM3558T
BDI # 125776
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.71
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
C-Face | Foot Mounted