AEM3783-4
Description
AEM3783-4 AUTOMOTIVE AC MOTOR ; 3HP 213 FRM 1800RPM 460VAC 60HZ
Part # AEM3783-4
BDI # 125094
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM3661T
Description
EM3661T GENERAL PURPOSE AC MOTOR ; 3HP 182T FRM 1800RPM 230/460VAC
Part # EM3661T
BDI # 127364
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EBM3611T
Description
EBM3611T GENERAL PURPOSE AC MOTOR ; 3HP 182T FRM 1800RPM 208-230/460VAC
Part # EBM3611T
BDI # 126570
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM3764T
Description
EM3764T GENERAL PURPOSE AC MOTOR ; 3HP 213T FRM 1200RPM 230/460VAC
Part # EM3764T
BDI # 127390
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
ECP3764T
Description
ECP3764T SEVER DUTY AC MOTOR ; 3HP 213T FRM 1200RPM 230/460VAC
Part # ECP3764T
BDI # 126633
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted