ECP84110T-4
Description
ECP84110T-4 SEVERE DUTY MOTOR ; 40HP 1770RPM 3PH 60HZ 324T TEFC F1
Part # ECP84110T-4
BDI # 126823
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP84308T-4
Description
ECP84308T-4 SEVERE DUTY MOTOR ; 40HP 1190RPM 3PH 60HZ 364T A36062M TEFC
Part # ECP84308T-4
BDI # 126833
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
EM4110T
Description
EM4110T GENERAL PURPOSE AC MOTOR ; 40HP 1775RPM 3PH 60HZ 324T 1254M TEFC F1
Part # EM4110T
BDI # 127425
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
CECP4110T
Description
CECP4110T SEVERE DUTY MOTOR ; 40HP 1775RPM 3PH 60HZ 324TC 1254M TEFC F
Part # CECP4110T
BDI # 125691
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted
ECP4308T-4
Description
ECP4308T-4 SEVERE DUTY MOTOR ; 40HP 1190RPM 3PH 60HZ 364T A36062M TEFC
Part # ECP4308T-4
BDI # 126686
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted