ECP82276T-4
Description
ECP82276T-4 SEVERE DUTY MOTOR ; 7.5HP 1180RPM 3PH 60HZ 254T TEFC F1
Part # ECP82276T-4
BDI # 126759
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted