Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
7.768
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.117
Other Features:
Split Taper Bushing
Global Part Number GPN:
571689
Pitch Diameter - Millimeter:
197.307
Mounting Method:
Bushed
50SDS39
Description
50SDS39 SPROCKET ; SGL QD ROLLER CHAIN SPROCKET 3/8IN PITCH
Part # 50SDS39
BDI # 21471741
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.768
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.117
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
197.307
Mounting Method:
Bushed