80BTB17H
Description
80BTB17H ROLLER CHAIN SPROCKET ; 1" P 17T HT BORE FOR 2012 BUSHING
Part # 80BTB17H
BDI # 625146
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32230
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Bushed
50BTL17H-1610
Description
50BTL17H-1610 ROLLER CHAIN SPROCKET ; 5/8" P 17T HT BORE FOR 1610 BUSHING
Part # 100535
BDI # 251698
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568481
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Bushed
40BTB17H
Description
40BTB17H ROLLER CHAIN SPROCKET ; 1/2" 17T HT BORE FOR 1210 BUSHING
Part # 40BTB17H
BDI # 620117
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32049
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Bushed
H80P17
Description
H80P17 ROLLER CHAIN SPROCKET ; SPLIT TAPER HARDENED TEETH
Part # 1178292
BDI # 312373
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
Split Taper Bushing
Global Part Number GPN:
10309
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Bushed
40BTB17
Description
40BTB17 ROLLER CHAIN SPROCKET ; 1/2" 17T BORE FOR 1210 BUSHING
Part # 40BTB17
BDI # 620116
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32048
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Bushed