Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SF
Number of Grooves:
2
140F23
Description
140F23 ROLLER CHAIN SPROCKET ; BUSHED 140 CHAIN 23T 1 ROW
Part # 140F23
BDI # 615627
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
12.852
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.783
Other Features:
QD Bushing
Global Part Number GPN:
31265
Pitch Diameter - Millimeter:
326.44
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15
Outside Diameter - Millimeter:
381
Other Features:
QD Bushing | Narrow Sheaves
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
4