120SF15H
Description
120SF15H ROLLER CHAIN SPROCKET ; 1-1/2" P 15T BORED FOR SSF BUSHING
Part # 120SF15H
BDI # 615206
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
7.215
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.956
Other Features:
QD Bushing
Global Part Number GPN:
31246
Pitch Diameter - Millimeter:
183.25
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
7.966
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.316
Other Features:
Split Taper Bushing
Global Part Number GPN:
9813
Pitch Diameter - Millimeter:
202.33
Mounting Method:
Bushed
80BTB24H
Description
80BTB24H ROLLER CHAIN SPROCKET ; 1" P 24T HT BORE FOR 2517 BUSHING
Part # 80BTB24H
BDI # 625160
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
7.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.196
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32244
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
226.06
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
213.893
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Outside Diameter - Millimeter:
203.2
Other Features:
QD Bushing | Web Style | Type D2
Global Part Number GPN:
15485
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
3