50BTB48
Description
50BTB48 ROLLER CHAIN SPROCKET ; 5/8" P 48T BORE FOR 2012 BUSHING
Part # 50BTB48
BDI # 621930
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
9.556
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.911
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32156
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.175
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Bushed
Belt Width - Millimeter:
30
60BTB40
Description
60BTB40 ROLLER CHAIN SPROCKET ; 3/4" P 40T BORE FOR 2012 BUSHING
Part # 60BTB40
BDI # 623436
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
9.56
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.98
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32205
Pitch Diameter - Millimeter:
242.824
Mounting Method:
Bushed
D60BTL35-2517
Description
D60BTL35-2517 ROLLER CHAIN SPROCKET ; NON RETURNABLE
Part # 104853
BDI # 252376
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
8.367
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.783
Other Features:
Taper Lock Bushing
Global Part Number GPN:
567919
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Bushed
60BTB36
Description
60BTB36 ROLLER CHAIN SPROCKET ; 3/4" P 36T BORE FOR 2012 BUSHING
Part # 60BTB36
BDI # 623435
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32204
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Bushed