40B14
Description
40B14 ROLLER CHAIN SPROCKET ; 1/2" P 14T 1/2" MIN PLAIN BORE
Part # 40B14
BDI # 620164
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.247
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.49
Global Part Number GPN:
36143
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Rough Bore
50B14
Description
50B14 ROLLER CHAIN SPROCKET ; 5/8" P 14T 5/8" MIN PLAIN BORE
Part # 50B14
BDI # 621947
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Global Part Number GPN:
36241
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Rough Bore
H120B14
Description
H120B14 1-3/8 RSB ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2" PIT 14T B-STYLE W/HT
Part # 120B14HT
BDI # 914041
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.741
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.472
Pitch Diameter - Millimeter:
171.22
Mounting Method:
Rough Bore
60B14
Description
60B14 ROLLER CHAIN SPROCKET ; 3/4" P 14T 3/4" MIN PLAIN BORE
Part # 60B14
BDI # 623453
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Global Part Number GPN:
36302
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Rough Bore
120B14
Description
120B14 ROLLER CHAIN SPROCKET ; 1-1/2" P 14T 1-3/8" MIN PLAIN BORE
Part # 120B14
BDI # 615092
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
6.741
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.472
Global Part Number GPN:
35966
Pitch Diameter - Millimeter:
171.22
Mounting Method:
Rough Bore