Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.645
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.928
Global Part Number GPN:
9267
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
3.056
Inch - Metric:
Inch
Outside Diameter - Inch:
3.036
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Extra Light | Type 2A
Pitch Diameter - Millimeter:
77.622
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9.525
40A48
Description
40A48 ROLLER CHAIN SPROCKET ; 1/2" P 48T 23/32" MIN PLAIN BORE A PLATE
Part # 40A48
BDI # 619465
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.645
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.928
Global Part Number GPN:
31665
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Rough Bore
D40B48
Description
D40B48 ROLLER CHAIN SPROCKET ; 1/2" P 48T DOUBLE 15/16" MIN PLAIN BORE
Part # D40B48
BDI # 607755
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
7.645
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.928
Other Features:
Duplex Type
Global Part Number GPN:
30610
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Rough Bore
50A48
Description
50A48 ROLLER CHAIN SPROCKET ; 5/8" P 45T 15/16" MIN PLAIN BORE A PLATE
Part # 50A48
BDI # 621192
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.556
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.911
Global Part Number GPN:
31750
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Rough Bore