Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
3.236
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.678
Other Features:
With 2 Set Screw
Global Part Number GPN:
33311
Pitch Diameter - Millimeter:
82.19
Mounting Method:
Finished Bore
1700-10T RB 3/4IN
Description
1700-10T RB 3/4 SPROCKET ; CI N-GVD 401-60314-2
Part # 9167705
BDI # 18138776
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.369
Pitch - Millimeter:
50
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.5
Outside Diameter - Millimeter:
165.1
Pitch Diameter - Millimeter:
161.773
Modular - Flat Top Size:
1700 | 1701 | 1702 | 1703 | 1704 | 1705 | 1706 | 1707 | 1765
Mounting Method:
Rough Bore
60BS10HT 1 1/8
Description
60BS10HT 1 1/8 ROLLER CHAIN SPROCKET ; 3/4" P 10T HT 1-1/8" BORE
Part # 60BS10HT 1 1/8
BDI # 622687
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
2.427
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.759
Other Features:
With 2 Set Screw
Global Part Number GPN:
33524
Pitch Diameter - Millimeter:
61.64
Mounting Method:
Finished Bore
40BS10HT 3/4
Description
40BS10HT 3/4 ROLLER CHAIN SPROCKET ; 1/2" P 10T HT 3/4" BORE
Part # 40BS10HT 3/4
BDI # 619499
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
1.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.839
Other Features:
With 2 Set Screw
Global Part Number GPN:
32580
Pitch Diameter - Millimeter:
41.1
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.214
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.379
Global Part Number GPN:
8336
Pitch Diameter - Millimeter:
30.836
Mounting Method:
Rough Bore