2062B19
Description
2062B19 ROLLER CHAIN SPROCKET ; 4.25" HUB DIA X 2.75" BORE X 0.459" WD
Part # 2062B19
BDI # 617528
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Pitch Diameter - Inch:
9.113
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.89
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35879
Pitch Diameter - Millimeter:
231.48
Mounting Method:
Rough Bore
100BTB19
Description
100BTB19 ROLLER CHAIN SPROCKET ; 100 CHAIN 19 TEETH 1 ROW
Part # 100BTB19
BDI # 614245
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
7.595
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.241
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31911
Pitch Diameter - Millimeter:
192.913
Mounting Method:
Bushed