Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
5.578
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.856
Other Features:
Taper Lock Bushing
Global Part Number GPN:
38061
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Bushed
40BB35H 5/8
Description
40BB35H 5/8 IDLER SPROCKET ; IDLER 5/8" BORE 40 CHAIN SIZE 35T
Part # 40BB35H 5/8
BDI # 619491
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.86
Length Thru Bore - Millimeter:
18.288
Other Features:
0.284 Inch Teeth Width
40B35SS
Description
40B35SS ROLLER CHAIN SPROCKET ; 1/2" P 35T 5/8" MIN PLAIN BORE STAINLESS
Part # 40B35SS
BDI # 620201
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.578
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
5.856
Global Part Number GPN:
36564
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Rough Bore