D60B45H

COMPARE

D60B45H

Description
D60B45H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D60B45

BDI # 17160064

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 10.752
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 11.176
Global Part Number GPN: 37286
Pitch Diameter - Millimeter: 273.09
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY