5370-169-204
Description
5370-169-204 ELECTRO MODULE BRAKE ; 7/8" BORE SHFT I/P SHFT O/P 30LB-FT
Part # 30189279
BDI # 955243
Features
Bore Profile:
Straight | Finished
Activation:
Electrical
Motion Type:
Stopping
Number of Stop Collars:
0
Direction of Rotation:
Bidirectional
Inch - Metric:
Inch
Other Features:
Rugged | Finned Design | Single Arm | UL and CSA Certified
Housing Style:
Cylindrical
Mounting Method:
C-Face | Shaft
Torque:
Static Torque 16Lb-ft
801440
Description
801440 BRAKING CLUTCH ASSEMBLY ; STRAIGHT FB 5/8" BORE
Part # 801440
BDI # 454970
Features
Bore Profile:
Straight | Finished
Activation:
Pneumatic
Motion Type:
Starting | Stopping | Inching | Jogging | Indexing
Inch - Metric:
Inch
Other Features:
Standard Coefficient Clutch Facing | Standard Coefficient Brake Facing | Black Oxide Finish | Enclosed Design | NEMA
Global Part Number GPN:
415207
Housing Style:
Cylindrical
Pressure:
80psi
Mounting Method:
Flange Mounted | Shaft
Torque:
Maximum Static Torque Clutch-190Lb-in | Brake-210Lb-in
5370-271-204
Description
5370-271-204-CL UM-50-1040 90V GEN2 ; 30189377 CLUTCH
Part # 30189377
BDI # 955203
Features
Bore Profile:
Straight | Finished
Power Rating:
18W
Activation:
Electrical
Motion Type:
Starting
Number of Stop Collars:
0
Inch - Metric:
Inch
Other Features:
Finned Design | Single Conduit | CSA Certified
Global Part Number GPN:
439777
Housing Style:
Cylindrical
Mounting Method:
C-Face | Shaft
HB482 140-CC 5.15 1-1/4IN SHFT
Description
H4C14S00515 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Part # H4C14S00515
BDI # 298695
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
350
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
13.09
Overall Width - Inch:
8.66
HB682CN210TC/9.73A1SI1.625X3.15
Description
HB682CN210TC/9.73A1SI1.625X3.15 ; HELICAL GEAR REDUCER
Part # H6C21S00973
BDI # 298935
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
175
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
18.48
Overall Width - Inch:
10.35