Features
Component:
Element
Width - Millimeter:
66.675
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
10
Outside Diameter - Millimeter:
254
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
5402In-Lbs
Width - Inch:
2.625
Features
Enclosure:
Open
Outer Race Width - Millimeter:
45
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
263080
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Other Features:
Split Taper Bushing
Global Part Number GPN:
571274
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Bushed
80BTB30
Description
80BTB30 ROLLER CHAIN SPROCKET ; 1" P 30T BORE FOR 2517 BUSHING
Part # 80BTB30
BDI # 625169
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
9.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32253
Pitch Diameter - Millimeter:
243
Mounting Method:
Bushed