24040EJW33W40IC3

COMPARE

24040EJW33W40IC3

Description
24040EJW33W40IC3 SPHERICAL RLR BRG ; 200MM ID 310MM OD 109MM WD

TIMKEN

Part # 24040EJW33W40IC3

BDI # 20054497

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 12.205
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24040 CCK30/C3W33

COMPARE

24040 CCK30/C3W33

Description
24040 CCK30/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 24040 CCK30/C3W33

BDI # 1416089

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 12.205
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24040KEJW33W40IC3

COMPARE

24040KEJW33W40IC3

Description
24040KEJW33W40IC3 SPHERICAL RLR BRG ; 200MM ID 310MM OD 109MM WD ST CAGE

TIMKEN

Part # 24040KEJW33W40IC3

BDI # 20055355

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 12.205
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Carburized Steel Inner Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24040 CC/HA3C3W33

COMPARE

24040 CC/HA3C3W33

Description
24040 CC/HA3C3W33 SPHR ROLLER BRG ; 200MM ID 310MM OD 109MM W DBL ROW

SKF

Part # 24040 CC/HA3C3W33

BDI # 21479948

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 12.205
Other Features: Case Hardened Inner Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24040 CCK30/HA3C3W33

COMPARE

24040 CCK30/HA3C3W33

Description
24040 CCK30/HA3C3W33 SPHR ROLLER BRG ; 200MM IDX310MM ODX109MM W DBL RW TB

SKF

Part # 24040 CCK30/HA3C3W33

BDI # 21479949

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 12.205
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY