3220 A/C3

COMPARE

3220 A/C3

Description
3220 A/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 100MMB 180MMOD 60.3MMWD

SKF

Part # 3220 A/C3

BDI # 1415933

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Cage Material: Steel
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY