CFE 1 3/4

COMPARE

CFE 1 3/4

Description
CFE 1 3/4 CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH

MCGILL

Part # CFE 1 3/4

BDI # 344035

Features

Roller Width - Inch: 1
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 44.45
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 590800

Price Inventory : Available to order
Loading Price
QTY
CFE 1 3/4 SB

COMPARE

CFE 1 3/4 SB

Description
CFE 1 3/4 SB CAM FOLLOWER BEARING ; 1-3/4" RLR DIA 1" RLR WD

MCGILL

Part # CFE 1 3/4 SB

BDI # 344038

Features

Roller Width - Inch: 1
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 44.45
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20385

Price Inventory : Available to order
Loading Price
QTY
CF 1 3/4 SB

COMPARE

CF 1 3/4 SB

Description
CF 1 3/4 SB CAM FOLLOWER BEARING ; 1-3/4" RLR DIA 1" RLR WD

MCGILL

Part # CF 1 3/4 SB

BDI # 343946

Features

Roller Width - Inch: 1
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 44.45
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20751

Price Inventory : Available to order
Loading Price
QTY