KR16-PP-A
Description
KR16-PP-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE 16MM X 6MM X 28MM DBL
Part # KR16-PP-A
BDI # 18315183
Features
Roller Width - Inch:
0.433
Thread Size:
M6 X 1
Stud Diameter - Inch:
0.236
Stud Diameter - Millimeter:
6
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
16
Other Features:
Caged | Screwdriver Slot | Head-End Lubrication | 3 Stage Sealing
Global Part Number GPN:
239981
KR16
Description
KR16 STUD TYPE TRACK ROLLER ; NON-RETURNABLE 16MM RLR DIA 11MM RLR W
Part # KR16
BDI # 18315097
Features
Roller Width - Inch:
0.433
Thread Size:
M6 X 1
Stud Diameter - Inch:
0.236
Stud Diameter - Millimeter:
6
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
16
Other Features:
Caged | Screwdriver Slot | Head-End Lubrication | Gap Seals
Global Part Number GPN:
239924
KR16-X-PP-A
Description
KR16-X-PP-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE 16MM X 6MM X 28MM DBL
Part # KR16-X-PP-A
BDI # 1174888
Features
Roller Width - Inch:
0.433
Thread Size:
M6 X 1
Stud Diameter - Inch:
0.236
Stud Diameter - Millimeter:
6
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
16
Other Features:
Caged | Screwdriver Slot | Head-End Lubrication | 3 Stage Sealing
Global Part Number GPN:
240037
RSTO5-TV
Description
RSTO5-TV CAM FOLLOWER BEARING ; NON-RETURNABLE 7MM X 16MM X 7.8MM
Part # RSTO5-TV
BDI # 1177290
Features
Roller Width - Inch:
0.307
Roller Width - Millimeter:
7.8
Roller Surface Profile:
Crowned
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
16
Roller Diameter - Inch:
0.63
Other Features:
Caged
Global Part Number GPN:
589143
MCFR 16 SX
Description
MCFR 16 SX CAM FOLLOWER BEARING ; 16MM ROLLER DIA 11MM ROLLER WIDTH
Part # 1616151101
BDI # 344924
Features
Roller Width - Inch:
0.433
Thread Size:
M6 X 1
Stud Diameter - Inch:
0.236
Stud Diameter - Millimeter:
6
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
16
Other Features:
Caged | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
21043