RS160-1-CL
Description
160 C/L CP CHAIN CONNECTING LINK ; 160 CHAIN 2" CHAIN PITCH COTTERED
Part # 160CL
BDI # 903579
Features
Roller Width - Inch:
1.25
Chain Pitch - Inch:
2
Chain Size:
160
Component:
Connecting Link
Roller Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
602513
Chain Series:
Standard
Internal Special Features:
No
CYR 1 1/8 S
Description
CYR 1 1/8 S CAM FOLLOWER BEARING ; 5/16" BORE 1-1/8" RLR DIA 5/8" RLR WD
Part # 4110110000
BDI # 344116
Features
Roller Width - Inch:
0.625
Roller Width - Millimeter:
15.875
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
28.575
Roller Diameter - Inch:
1.125
Other Features:
Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN:
21253
Features
Roller Width - Inch:
1.25
Chain Pitch - Inch:
2
Chain Size:
160
Component:
Chain
Roller Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
C2082H RIV 1LA2 10FT
Description
C2082H RIV 1LA2 10FT ROLLER CHAIN ; 10'/BOX
Part # C2082HA21LRB
BDI # 21591556
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
2
Chain Size:
C2082
Component:
Chain
Roller Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Double Pitch Heavy Conveyor
Other Features:
With A2 Attachment | Attachment Spacing at Every 1 Link
Features
Roller Width - Inch:
1.25
Chain Pitch - Inch:
2
Chain Size:
160
Component:
Chain
Roller Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1