H50B23
Description
H50B23 3/4 RSB ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PIT 23T B-STYLE W/HT
Part # 50B23HT
BDI # 913959
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.923
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Rough Bore