Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.768
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.117
Global Part Number GPN:
36266
Pitch Diameter - Millimeter:
197.307
Mounting Method:
Rough Bore
D40B48
Description
D40B48 ROLLER CHAIN SPROCKET ; 1/2" P 48T DOUBLE 15/16" MIN PLAIN BORE
Part # D40B48
BDI # 607755
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
7.645
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.928
Other Features:
Duplex Type
Global Part Number GPN:
30610
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
8.367
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.783
Other Features:
Duplex Type
Global Part Number GPN:
569676
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Rough Bore
D16B30H
Description
D16B30H RLR CHAIN SPROCKET ; 30 TEETH 145" OUTSIDE DIA
Part # D16B30H
BDI # 21552156
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.567
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
243
Mounting Method:
Rough Bore
80B36
Description
80B36 OBSOLETE DO NOT USE 08/21 ; ROLLER CHAIN SPROCKET
Part # 1123793
BDI # 312114
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Global Part Number GPN:
8559
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Rough Bore