50C39 WITH P204RR6
Description
50C39 WITH P204RR6 RLR CHAIN SPROCKET ; W/BALL BRG 39 TEETH
Part # 50C39 WITH P204RR6
BDI # 21552045
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.768
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.117
Pitch Diameter - Millimeter:
197.307
Mounting Method:
Rough Bore