50C39 WITH P204RR6

COMPARE

50C39 WITH P204RR6

Description
50C39 WITH P204RR6 RLR CHAIN SPROCKET ; W/BALL BRG 39 TEETH

MARTIN SPROCKET & GR

Part # 50C39 WITH P204RR6

BDI # 21552045

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.768

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.117
Pitch Diameter - Millimeter: 197.307
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
2082C13SS

COMPARE

2082C13SS

Description
2082C13SS RLR CHAIN SPROCKET ; 13 TEETH 2" DBL PITCH

MARTIN SPROCKET & GR

Part # 2082C13SS

BDI # 21569492

Features

Chain Pitch - Inch: 2
Chain Size: 2082
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 8.357
Inch - Metric: Inch

Material: Stainless Steel
Outside Diameter - Inch: 9.31
Other Features: Conveyor Series | Double Pitch
Pitch Diameter - Millimeter: 212.27
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY