PA3-044DF090

COMPARE

PA3-044DF090

Description
PA3-044DF090 TIMING BELT PULLEY ; 1.624" OD 3MM PITCH 44GROOVE ALUM

BOSTON GEAR

Part # 54514

BDI # 173524

Features

Pitch Diameter - Inch: 1.654
Flange Outside Diameter - Millimeter: 45.085
Inch - Metric: Metric
Outside Diameter - Inch: 1.624
Face Width - Millimeter: 13.386

Face Width - Inch: 0.527
Belt Pitch: 3 MM
Other Features: PA Series | Double Flange | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter: 42.012
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
50A44

COMPARE

50A44

Description
50A44 ROLLER CHAIN SPROCKET ; 5/8" P 44T 21/32" MIN PLAIN BORE A PLATE

MARTIN SPROCKET & GR

Part # 50A44

BDI # 621187

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 8.761
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.114
Global Part Number GPN: 31746
Pitch Diameter - Millimeter: 222.53
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY