50BS16 1 1/4
Description
50BS16 1 1/4 ROLLER CHAIN SPROCKET ; 5/8" P 16T 1-1/4" BORE
Part # 50BS16 1 1/4
BDI # 621311
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
With 2 Set Screw
Global Part Number GPN:
34004
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Finished Bore
50BS16 1 1/2
Description
50BS16 1 1/2 ROLLER CHAIN SPROCKET ; 5/8" P 16T 1-1/2" BORE
Part # 50BS16 1 1/2
BDI # 621310
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
With 2 Set Screw
Global Part Number GPN:
34774
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Finished Bore
50BS16HT 1
Description
50BS16HT 1 ROLLER CHAIN SPROCKET ; 5/8" P 16T HT 1" BORE
Part # 50BS16HT 1
BDI # 621320
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
With 2 Set Screw
Global Part Number GPN:
33181
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Finished Bore
50BS16 1
Description
50BS16 1 ROLLER CHAIN SPROCKET ; 5/8" P 16T 1" BORE
Part # 50BS16 1
BDI # 621309
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
With 2 Set Screw
Global Part Number GPN:
33180
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Finished Bore
5016 1 7/16
Description
5016 1 7/16 CHAIN CPLG HUB ; 1-7/16" BORE 2-1/2" HUB DIA
Part # 5016 1 7/16
BDI # 622179
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.52
Length Thru Bore - Millimeter:
36.525
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
63.5
Hub Diameter - Inch:
2.5
Coupling Type:
Chain Coupling